STAUFF

STAUFF Filter element SE-026-G-05-B/4

  • ERIKS:14737101
Image 1
Save to list

€85.51/ pieceexcl. VAT

€103.47incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
SE
Code digit
SE-026-G-05-B/4
Size
26
Filter element material
Inorganic glass fibre
Filter fineness
5 µm
ß-ratio
> 200
Type of filter element
Pressure filter element
Material sealing
NBR
Length of filter element
210 mm
Internal diameter
25.7 mm
Outer Diameter
56.5 mm