STAUFF

STAUFF Filter element SE-015-G-05-V/4

  • ERIKS:14737093
Image 1
Save to list

€68.28/ pieceexcl. VAT

€82.62incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
SE
Code digit
SE-015-G-05-V/4
Size
15
Filter element material
Inorganic glass fibre
Filter fineness
5 µm
ß-ratio
> 200
Type of filter element
Pressure filter element
Material sealing
FKM (FPM)
Length of filter element
117 mm
Internal diameter
25.7 mm
Outer Diameter
56.5 mm