STAUFF

STAUFF Filter element SE-014-H-03-V/4

  • ERIKS:14737079
Image 1
Save to list

€153.27/ pieceexcl. VAT

€185.46incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
SE
Code digit
SE-014-H-03-V/4
Size
14
Filter element material
Inorganic glass fibre
Filter fineness
3 µm
ß-ratio
> 200
Type of filter element
Pressure filter element
Material sealing
FKM (FPM)
Length of filter element
84 mm
Internal diameter
22.2 mm
Outer Diameter
47 mm