

€75.64/ pieceexcl. VAT
€91.52incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | SE |
Code digit | SE-014-B-25-B/2-N |
Size | 14 |
Filter element material | Stainless steel mesh |
Filter fineness | 25 µm |
ß-ratio | >2 |
Type of filter element | Pressure filter element |
Material sealing | NBR |
Length of filter element | 91 mm |
Internal diameter | 22.2 mm |
Outer Diameter | 44.5 mm |