STAUFF

STAUFF Filter element SE-014-B-200-V/2

  • ERIKS:14044261
Image 1
Save to list

€75.64/ pieceexcl. VAT

€91.52incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
SE
Code digit
SE-014-B-200-V/2
Size
14
Filter element material
Stainless steel mesh
Filter fineness
200 µm
ß-ratio
>2
Type of filter element
Pressure filter element
Material sealing
FKM (FPM)
Length of filter element
91 mm
Internal diameter
22.2 mm
Outer Diameter
44.5 mm