STAUFF

STAUFF Filter element SE-010-S-50-B/3

  • ERIKS:14737072
Image 1
Save to list

€129.73/ pieceexcl. VAT

€156.97incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
SE
Code digit
SE-010-S-50-B/3
Size
10
Filter element material
Stainless steel mesh
Filter fineness
50 µm
ß-ratio
>2
Type of filter element
Pressure filter element
Material sealing
NBR
Length of filter element
72.5 mm
Internal diameter
25.7 mm
Outer Diameter
56.5 mm