

€171.98/ pieceexcl. VAT
€208.10incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | SE |
Code digit | SE-008-M-05-V/2 |
Size | 8 |
Filter element material | Stainless steel fibre |
Filter fineness | 5 µm |
ß-ratio | >2 |
Type of filter element | Pressure filter element |
Material sealing | FKM (FPM) |
Length of filter element | 94 mm |
Internal diameter | 12.2 mm |
Outer Diameter | 35 mm |