STAUFF

STAUFF Filter element SE-008-H-05-B/4-N

  • ERIKS:14737057
Image 1
Save to list

€80.36/ pieceexcl. VAT

€97.24incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
SE
Code digit
SE-008-H-05-B/4-N
Size
8
Filter element material
Inorganic glass fibre
Filter fineness
5 µm
ß-ratio
> 200
Type of filter element
Pressure filter element
Material sealing
NBR
Length of filter element
94 mm
Internal diameter
12.2 mm
Outer Diameter
35 mm