

€27.10/ pieceexcl. VAT
€32.79incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | SE |
Code digit | SE-008-G-10-V/4 |
Size | 8 |
Filter element material | Inorganic glass fibre |
Filter fineness | 10 µm |
ß-ratio | > 200 |
Type of filter element | Pressure filter element |
Material sealing | FKM (FPM) |
Length of filter element | 94 mm |
Internal diameter | 12.2 mm |
Outer Diameter | 35 mm |