STAUFF

STAUFF Filter element SE-004-G-10-V/4

  • ERIKS:14044236
Image 1
Save to list

€29.35/ pieceexcl. VAT

€35.51incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
SE
Code digit
SE-004-G-10-V/4
Size
4
Filter element material
Inorganic glass fibre
Filter fineness
10 µm
ß-ratio
> 200
Type of filter element
Pressure filter element
Material sealing
FKM (FPM)
Length of filter element
43 mm
Internal diameter
12.4 mm
Outer Diameter
35 mm