STAUFF

STAUFF Filter element SD-024-E-10-B/4

  • ERIKS:14736957
Image 1
Save to list

€82.01/ pieceexcl. VAT

€99.23incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
SD
Code digit
SD-024-E-10-B/4
Size
24
Filter element material
Inorganic glass fibre
Filter fineness
10 µm
ß-ratio
> 200
Type of filter element
Pressure filter element
Material sealing
NBR
Length of filter element
233 mm
Internal diameter
28.2 mm
Outer Diameter
55 mm