

€82.01/ pieceexcl. VAT
€99.23incl. VAT
Estimated delivery date - 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | SD |
Code digit | SD-024-E-03-B/4 |
Size | 24 |
Filter element material | Inorganic glass fibre |
Filter fineness | 3 µm |
ß-ratio | > 200 |
Type of filter element | Pressure filter element |
Material sealing | NBR |
Length of filter element | 233 mm |
Internal diameter | 28.2 mm |
Outer Diameter | 55 mm |