STAUFF

STAUFF Filter element SD-015-K-10-B

  • ERIKS:13913195
Image 1
Save to list

€36.45/ pieceexcl. VAT

€44.10incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
SD
Code digit
SD-015-K-10-B
Size
15
Filter element material
Filter paper
Filter fineness
10 µm
ß-ratio
>2
Type of filter element
Pressure filter element
Material sealing
NBR
Length of filter element
197 mm
Internal diameter
20.5 mm
Outer Diameter
45.5 mm