

€137.52/ pieceexcl. VAT
€166.40incl. VAT
Estimated delivery date - 03/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | SD |
Code digit | SD-015-F-20-B/4 |
Size | 15 |
Filter element material | Inorganic glass fibre |
Filter fineness | 20 µm |
ß-ratio | > 200 |
Type of filter element | Pressure filter element |
Material sealing | NBR |
Length of filter element | 197 mm |
Internal diameter | 20.5 mm |
Outer Diameter | 45.5 mm |