STAUFF

STAUFF Filter element SD-015-E-10-B/4

  • ERIKS:14736950
Image 1
Save to list

€67.95/ pieceexcl. VAT

€82.22incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
SD
Code digit
SD-015-E-10-B/4
Size
15
Filter element material
Inorganic glass fibre
Filter fineness
10 µm
ß-ratio
> 200
Type of filter element
Pressure filter element
Material sealing
NBR
Length of filter element
197 mm
Internal diameter
20.5 mm
Outer Diameter
45.5 mm