STAUFF

STAUFF Filter element SD-015-E-03-B/4

  • ERIKS:13913194
Image 1
Save to list

€94.45/ pieceexcl. VAT

€114.28incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
SD
Code digit
SD-015-E-03-B/4
Size
15
Filter element material
Inorganic glass fibre
Filter fineness
3 µm
ß-ratio
> 200
Type of filter element
Pressure filter element
Material sealing
NBR
Length of filter element
197 mm
Internal diameter
20.5 mm
Outer Diameter
45.5 mm