STAUFF

STAUFF Filter element SD-015-B-60-B

  • ERIKS:14736949
Image 1
Save to list

€91.11/ pieceexcl. VAT

€110.24incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
SD
Code digit
SD-015-B-60-B
Size
15
Filter element material
Stainless steel mesh
Filter fineness
60 µm
ß-ratio
>2
Type of filter element
Pressure filter element
Material sealing
NBR
Length of filter element
197 mm
Internal diameter
20.5 mm
Outer Diameter
45.5 mm