STAUFF

STAUFF Filter element SD-015-B-40-B

  • ERIKS:14736948
Image 1
Save to list

€100.24/ pieceexcl. VAT

€121.29incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
SD
Code digit
SD-015-B-40-B
Size
15
Filter element material
Stainless steel mesh
Filter fineness
40 µm
ß-ratio
>2
Type of filter element
Pressure filter element
Material sealing
NBR
Length of filter element
197 mm
Internal diameter
20.5 mm
Outer Diameter
45.5 mm