STAUFF

STAUFF Filter element SD-011-E-03-B/4-N

  • ERIKS:14736947
Image 1
Save to list

€64.63/ pieceexcl. VAT

€78.20incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
SD
Code digit
SD-011-E-03-B/4-N
Size
11
Filter element material
Inorganic glass fibre
Filter fineness
3 µm
ß-ratio
> 200
Type of filter element
Pressure filter element
Material sealing
NBR