STAUFF

STAUFF Filter element SD-010-L-20-B

  • ERIKS:14736944
Image 1
Save to list

€21.96/ pieceexcl. VAT

€26.57incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
SD
Code digit
SD-010-L-20-B
Size
10
Filter element material
Filter paper
Filter fineness
20 µm
ß-ratio
>2
Type of filter element
Pressure filter element
Material sealing
NBR
Length of filter element
103 mm
Internal diameter
20.5 mm
Outer Diameter
45.5 mm