

€31.50/ pieceexcl. VAT
€38.12incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | SD |
Code digit | SD-010-K-20-B |
Size | 10 |
Filter element material | Filter paper |
Filter fineness | 20 µm |
ß-ratio | >2 |
Type of filter element | Pressure filter element |
Material sealing | NBR |
Length of filter element | 103 mm |
Internal diameter | 20.5 mm |
Outer Diameter | 45.5 mm |