

€48.87/ pieceexcl. VAT
€59.13incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | SD |
Code digit | SD-010-E-05-B/4 |
Size | 10 |
Filter element material | Inorganic glass fibre |
Filter fineness | 5 µm |
Type of filter element | Pressure filter element |
Material sealing | NBR |
Length of filter element | 103 mm |
Internal diameter | 20.5 mm |
Outer Diameter | 45.5 mm |