STAUFF

STAUFF Filter element SD-010-E-03-B/4

  • ERIKS:14736935
Image 1
Save to list

€64.63/ pieceexcl. VAT

€78.20incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
SD
Code digit
SD-010-E-03-B/4
Size
10
Filter element material
Inorganic glass fibre
Filter fineness
3 µm
ß-ratio
> 200
Type of filter element
Pressure filter element
Material sealing
NBR
Length of filter element
103 mm
Internal diameter
20.5 mm
Outer Diameter
45.5 mm