

€29.47/ pieceexcl. VAT
€35.66incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | RTE |
Code digit | RTE-49-D-03-B |
Size | 49 |
Filter element material | Filter paper |
Filter fineness | 3 µm |
ß-ratio | >2 |
Type of filter element | Return filter element |
Material sealing | NBR |
Length of filter element | 236.5 mm |
Internal diameter | 49.8 mm |
Outer Diameter | 99.1 mm |