

€28.38/ pieceexcl. VAT
€34.34incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | RTE |
Code digit | RTE-48-D-10-B |
Size | 48 |
Filter element material | Filter paper |
Filter fineness | 10 µm |
ß-ratio | >2 |
Type of filter element | Return filter element |
Material sealing | NBR |
Length of filter element | 236.5 mm |
Internal diameter | 41 mm |
Outer Diameter | 99.1 mm |