STAUFF

STAUFF Filter element RS-800-D-10-B

  • ERIKS:14043929
Image 1
Save to list

€294.93/ pieceexcl. VAT

€356.87incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
RS
Code digit
RS-800-D-10-B
Size
800
Filter element material
Filter paper
Filter fineness
10 µm
ß-ratio
>2
Type of filter element
Return filter element
Material sealing
NBR
Length of filter element
992 mm
Internal diameter
94.7 mm
Outer Diameter
160 mm