

€875.40/ pieceexcl. VAT
€1,059.23incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | RS |
Code digit | RS-800-B-40-B |
Size | 800 |
Filter element material | Stainless steel mesh |
Filter fineness | 40 µm |
ß-ratio | >2 |
Type of filter element | Return filter element |
Material sealing | NBR |
Length of filter element | 992 mm |
Internal diameter | 94.7 mm |
Outer Diameter | 160 mm |