STAUFF

STAUFF Filter element RS-500-E-10-B/4

  • ERIKS:14736422
Image 1
Save to list

€585.18/ pieceexcl. VAT

€708.07incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
RS
Code digit
RS-500-E-10-B/4
Size
500
Filter element material
Inorganic glass fibre
Filter fineness
10 µm
ß-ratio
> 200
Type of filter element
Return filter element
Material sealing
NBR
Length of filter element
757 mm
Internal diameter
72.5 mm
Outer Diameter
140 mm