STAUFF

STAUFF Filter element RS-500-B-10-B

  • ERIKS:14043913
Image 1
Save to list

€2,379.44/ pieceexcl. VAT

€2,879.12incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
RS
Code digit
RS-500-B-10-B
Size
500
Filter element material
Stainless steel mesh
Filter fineness
10 µm
ß-ratio
>2
Type of filter element
Return filter element
Material sealing
NBR
Length of filter element
757 mm
Internal diameter
72.5 mm
Outer Diameter
140 mm