STAUFF

STAUFF Filter element RS-371-B-40-B

  • ERIKS:14736412
Image 1
Save to list

€793.64/ pieceexcl. VAT

€960.30incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
RS
Code digit
RS-371-B-40-B
Size
371
Filter element material
Stainless steel mesh
Filter fineness
40 µm
ß-ratio
>2
Type of filter element
Return filter element
Material sealing
NBR
Length of filter element
513.5 mm
Internal diameter
93.7 mm
Outer Diameter
142.5 mm