STAUFF

STAUFF Filter element RS-370-B-10-B

  • ERIKS:13908865
Image 1
Save to list

€1,054.58/ pieceexcl. VAT

€1,276.04incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
RS
Code digit
RS-370-B-10-B
Size
370
Filter element material
Stainless steel mesh
Filter fineness
10 µm
ß-ratio
>2
Type of filter element
Return filter element
Material sealing
NBR
Length of filter element
514 mm
Internal diameter
94 mm
Outer Diameter
142 mm