

€136.70/ pieceexcl. VAT
€165.41incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | RS |
Code digit | RS-251-K-20-B |
Size | 251 |
Filter element material | Filter paper |
Filter fineness | 20 µm |
ß-ratio | >2 |
Type of filter element | Return filter element |
Material sealing | NBR |
Length of filter element | 386.5 mm |
Internal diameter | 93.7 mm |
Outer Diameter | 142.5 mm |