STAUFF

STAUFF Filter element RS-251-E-05-B/4

  • ERIKS:14736399
Image 1
Save to list

€415.91/ pieceexcl. VAT

€503.25incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
RS
Code digit
RS-251-E-05-B/4
Size
251
Filter element material
Inorganic glass fibre
Filter fineness
5 µm
ß-ratio
> 200
Type of filter element
Return filter element
Material sealing
NBR
Length of filter element
386.5 mm
Internal diameter
93.7 mm
Outer Diameter
142.5 mm