STAUFF

STAUFF Filter element RS-251-B-10-B

  • ERIKS:14736396
Image 1
Save to list

€763.00/ pieceexcl. VAT

€923.23incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
RS
Code digit
RS-251-B-10-B
Size
251
Filter element material
Stainless steel mesh
Filter fineness
10 µm
ß-ratio
>2
Type of filter element
Return filter element
Material sealing
NBR
Length of filter element
386.5 mm
Internal diameter
93.7 mm
Outer Diameter
142.5 mm