STAUFF

STAUFF Filter element RS-250-B-40-B

  • ERIKS:14736388
Image 1
Save to list

€694.22/ pieceexcl. VAT

€840.01incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
RS
Code digit
RS-250-B-40-B
Size
250
Filter element material
Stainless steel mesh
Filter fineness
40 µm
ß-ratio
>2
Type of filter element
Return filter element
Material sealing
NBR
Length of filter element
385 mm
Internal diameter
94 mm
Outer Diameter
142 mm