STAUFF

STAUFF Filter element RS-240-E-10-B/4

  • ERIKS:14043896
Image 1
Save to list

€390.10/ pieceexcl. VAT

€472.02incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
RS
Code digit
RS-240-E-10-B/4
Size
240
Filter element material
Inorganic glass fibre
Filter fineness
10 µm
ß-ratio
> 200
Type of filter element
Return filter element
Material sealing
NBR
Length of filter element
400 mm
Internal diameter
72.5 mm
Outer Diameter
140 mm