STAUFF

STAUFF Filter element RS-240-B-10-B

  • ERIKS:14043887
Image 1
Save to list

€877.74/ pieceexcl. VAT

€1,062.07incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
RS
Code digit
RS-240-B-10-B
Size
240
Filter element material
Stainless steel mesh
Filter fineness
10 µm
ß-ratio
>2
Type of filter element
Return filter element
Material sealing
NBR
Length of filter element
400 mm
Internal diameter
72.5 mm
Outer Diameter
140 mm