

€876.22/ pieceexcl. VAT
€1,060.23incl. VAT
Estimated delivery date - 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | RS |
Code digit | RS-200-B-25-B-NB |
Size | 200 |
Filter element material | Stainless steel mesh |
Filter fineness | 25 µm |
Type of filter element | Return filter element |
Material sealing | NBR |
Length of filter element | 378 mm |
Internal diameter | 94 mm |
Outer Diameter | 142 mm |