STAUFF

STAUFF Filter element RS-160-B-25-B

  • ERIKS:14736378
Image 1
Save to list

€800.59/ pieceexcl. VAT

€968.71incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
RS
Code digit
RS-160-B-25-B
Size
160
Filter element material
Stainless steel mesh
Filter fineness
25 µm
ß-ratio
>2
Type of filter element
Return filter element
Material sealing
NBR
Length of filter element
336 mm
Internal diameter
94 mm
Outer Diameter
142 mm