STAUFF

STAUFF Filter element RS-151-E-03-B/4

  • ERIKS:14736373
Image 1
Save to list

€290.77/ pieceexcl. VAT

€351.83incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
RS
Code digit
RS-151-E-03-B/4
Size
151
Filter element material
Inorganic glass fibre
Filter fineness
3 µm
ß-ratio
> 200
Type of filter element
Return filter element
Material sealing
NBR
Length of filter element
263.5 mm
Internal diameter
93.7 mm
Outer Diameter
142.5 mm