

€444.88/ pieceexcl. VAT
€538.30incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | RS |
Code digit | RS-151-B-40-B |
Size | 151 |
Filter element material | Stainless steel mesh |
Filter fineness | 40 µm |
ß-ratio | >2 |
Type of filter element | Return filter element |
Material sealing | NBR |
Length of filter element | 263.5 mm |
Internal diameter | 93.7 mm |
Outer Diameter | 142.5 mm |