STAUFF

STAUFF Filter element RS-150-K-10-B

  • ERIKS:14736367
Image 1
Save to list

€116.81/ pieceexcl. VAT

€141.34incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
RS
Code digit
RS-150-K-10-B
Size
150
Filter element material
Filter paper
Filter fineness
10 µm
ß-ratio
>2
Type of filter element
Return filter element
Material sealing
NBR
Length of filter element
262 mm
Internal diameter
94 mm
Outer Diameter
142 mm