STAUFF

STAUFF Filter element RS-130-B-100-B

  • ERIKS:14736349
Image 1
Save to list

€391.27/ pieceexcl. VAT

€473.44incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
RS
Code digit
RS-130-B-100-B
Size
130
Filter element material
Stainless steel mesh
Filter fineness
100 µm
ß-ratio
>2
Type of filter element
Return filter element
Material sealing
NBR
Length of filter element
255 mm
Internal diameter
94 mm
Outer Diameter
142 mm