STAUFF

STAUFF Filter element RS-110-B-25-B

  • ERIKS:14043874
Image 1
Save to list

€565.18/ pieceexcl. VAT

€683.87incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
RS
Code digit
RS-110-B-25-B
Size
110
Filter element material
Stainless steel mesh
Filter fineness
25 µm
ß-ratio
>2
Type of filter element
Return filter element
Material sealing
NBR
Length of filter element
398 mm
Internal diameter
55.3 mm
Outer Diameter
110 mm