

€107.72/ pieceexcl. VAT
€130.34incl. VAT
Estimated delivery date - 03/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | RS |
Code digit | RS-095-K-10-B |
Size | 95 |
Filter element material | Filter paper |
Filter fineness | 10 µm |
ß-ratio | >2 |
Type of filter element | Return filter element |
Material sealing | NBR |
Length of filter element | 227 mm |
Internal diameter | 63 mm |
Outer Diameter | 102 mm |