STAUFF

STAUFF Filter element RS-095-E-03-B/4

  • ERIKS:14736335
Image 1
Save to list

€222.86/ pieceexcl. VAT

€269.66incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
RS
Code digit
RS-095-E-03-B/4
Size
95
Filter element material
Inorganic glass fibre
Filter fineness
3 µm
ß-ratio
> 200
Type of filter element
Return filter element
Material sealing
NBR
Length of filter element
227 mm
Internal diameter
63 mm
Outer Diameter
102 mm