STAUFF

STAUFF Filter element RS-070-K-10-B

  • ERIKS:14736326
Image 1
Save to list

€52.03/ pieceexcl. VAT

€62.96incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
RS
Code digit
RS-070-K-10-B
Size
70
Filter element material
Filter paper
Filter fineness
10 µm
ß-ratio
>2
Type of filter element
Return filter element
Material sealing
NBR
Length of filter element
222 mm
Internal diameter
63 mm
Outer Diameter
102.5 mm