STAUFF

STAUFF Filter element RS-061-B-25-B

  • ERIKS:14736314
Image 1
Save to list

€180.58/ pieceexcl. VAT

€218.50incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
RS
Code digit
RS-061-B-25-B
Size
61
Filter element material
Stainless steel mesh
Filter fineness
25 µm
ß-ratio
>2
Type of filter element
Return filter element
Material sealing
NBR
Length of filter element
225 mm
Internal diameter
45.9 mm
Outer Diameter
74 mm