

€76.04/ pieceexcl. VAT
€92.01incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | RS |
Code digit | RS-060-E-03-B/4 |
Size | 60 |
Filter element material | Inorganic glass fibre |
Filter fineness | 3 µm |
ß-ratio | > 200 |
Type of filter element | Return filter element |
Material sealing | NBR |
Length of filter element | 225 mm |
Internal diameter | 45.9 mm |
Outer Diameter | 74 mm |