STAUFF

STAUFF Filter element RS-015-K-20-B

  • ERIKS:14736265
Image 1
Save to list

€22.11/ pieceexcl. VAT

€26.75incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
RS
Code digit
RS-015-K-20-B
Size
15
Filter element material
Filter paper
Filter fineness
20 µm
ß-ratio
>2
Type of filter element
Return filter element
Material sealing
NBR
Length of filter element
93 mm
Internal diameter
32.5 mm
Outer Diameter
53.5 mm